P3S219E
Description
P3-S219E PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2-HOLE
Part # 2009300
BDI # 577195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Global Part Number GPN:
516456
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PL3S216EK75
Description
PL3S216EK75 PILLOW BLOCK BALL BEARING ; 1" BORE 1-5/16" BASE-CTR HGT 2-HOLE
Part # 2020532
BDI # 582244
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.77
Other Features:
Single Row | Low Base
Global Part Number GPN:
245836
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3S222EK75
Description
P3S222EK75 PILLOW BLOCK BALL BEARING ; 1 3/8" SHAFT DIA NON RETURNABLE
Part # 2020567
BDI # 21535632
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
P3CL219N
Description
P3CL219N PILLOW BLOCK BALL BEARING ; 1-3/16" ID CI 2-BOLT CENTRIK LOCK
Part # 2015941
BDI # 21443874
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
P3S213E
Description
PILLOWBLK P3-S213E PILLOW BLOCK BALL BRG ; 13/16" SHAFT DIA
Part # 2019285
BDI # 19437050
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32