Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
12.7
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
1.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
6.35
FNYBUTWN06LLS
Description
FNYBUTWN06LLS TWIN PILLOW BLOCK BEARING ; 0.375" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWN06LLS
BDI # 854304
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Other Features:
Fluoronyliner Bushing | Compensated ID | No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Other Features:
No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Adjustable
TWN6-BG
Description
TWN6-BG TWIN PILLOW BLOCK BEARING ; BALL BUSHING SUPER SMART
Part # TWN6-BG
BDI # 854510
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Other Features:
No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SPB6-BG
Description
SPB6-BG PILLOW BLOCK BEARING ; SUPER 0.375" DIA CLOSED SELF-ALIGNING
Part # SPB6-BG
BDI # 854050
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Other Features:
No.6 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable