Page 1 of 10

Next

Compare
P2B-BASP-008

COMPARE

P2B-BASP-008

Description
P2B-BASP-008 PILLOW BLOCK BEARING

DODGE

Part # 006001

BDI # 238919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.9

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
P2B-BASO-008

COMPARE

P2B-BASO-008

Description
P2B-BASO-008 PILLOW BLOCK BEARING

DODGE

Part # 006102

BDI # 238947

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
CRSTF-PN31

COMPARE

CRSTF-PN31

Description
CRSTF-PN31 TAKE-UP BEARING ; NON-RETURNABLE

SEALMASTER

Part # 711327

BDI # 357305

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.625
Housing Material: Fluoropolymer Coated Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 117.475
Other Features: Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Housing Style: Unit Only
Nominal Bolt Center to Center - Inch: 4.625
Number of Mounting Holes: Take Up Bearing Only

Price Inventory : Available to order
Loading Price
QTY
SPPBAM12

COMPARE

SPPBAM12

Description
SPPBAM12 PILLOW BLOCK BEARING ; SUPER 12MM CLOSED SELF-ALIGNING

THOMSON

Part # SPPBAM12

BDI # 854690

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 32
Nominal Bolt Center Across Shaft - Millimeter: 32
Other Features: M5 Bolt

Self Aligning: Yes
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY
SPTWNOAM12

COMPARE

SPTWNOAM12

Description
SPTWNOAM12 PILLOW BLOCK BEARING ; SUPER 12MM OPEN TWIN SELF-ALIGNING

THOMSON

Part # SPTWNOAM12

BDI # 854787

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 32
Nominal Bolt Center Across Shaft - Millimeter: 32
Other Features: M5 Bolt | Each Sealed on One End | Length Thru Bore 32 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open Twin
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY