Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
21224Z
Description
21224Z PILLOW BLOCK SLEEVE BEARING ; 1-1/2" SHAFT DIA CI 2-BOLT SPLIT JOINT
Part # 2006755
BDI # 582697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
SUCSP204-12-IP69K/F
Description
SUCSP204-12-IP69K/F BEARING
Part # SUCSP204-12-IP69K/F
BDI # 27641198
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.35
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
PAGBAO30-PP-AS
Description
PAGBAO30-PP-AS LINEAR PLAIN BEARING ; NON-RETURNABLE
Part # PAGBAO30-PP-AS
BDI # 15041338
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
68
Nominal Bolt Center Across Shaft - Millimeter:
68
Other Features:
Greased
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable