Page 1 of 8

Next

Compare
TAA30SN56K260SO

COMPARE

TAA30SN56K260SO

Description
TAA30SN56K260SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT

TIMKEN

Part # TAA30SN56K260SO

BDI # 22085872

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 275
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.1

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 260

Price Inventory : Available to order
Loading Price
QTY
TAA31SN52K240SO

COMPARE

TAA31SN52K240SO

Description
TAA31SN52K240SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT

TIMKEN

Part # TAA31SN52K240SO

BDI # 22085990

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 275
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.1

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 260

Price Inventory : Available to order
Loading Price
QTY
D50400R-BV

COMPARE

D50400R-BV

Description
D50400R-BV SHUNT WOUND DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D50400R-BV

BDI # 126447

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50400RS-BV

COMPARE

D50400RS-BV

Description
D50400RS-BV SHUNT WOUND DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D50400RS-BV

BDI # 126448

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50125P

COMPARE

D50125P

Description
D50125P SHUNT WOUND DC MOTOR ; 125HP 1750/2000RPM DC 407AT DPFG FX N

BALDOR-RELIANCE

Part # D50125P

BDI # 126408

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.625
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 40.13

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY