TAAPH064K300SO

COMPARE

TAAPH064K300SO

Description
TAAPH064K300SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT

TIMKEN

Part # TAAPH064K300SO

BDI # 22086322

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 307
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 33.1

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
TAA30SN64K300SO

COMPARE

TAA30SN64K300SO

Description
TAA30SN64K300SO PILLOW BLOCK BRG ; NON-RETURNABLE

TIMKEN

Part # TAA30SN64K300SO

BDI # 22085876

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 307
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 28

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 300

Price Inventory : Available to order
Loading Price
QTY
D50300RS-BV

COMPARE

D50300RS-BV

Description
D50300RS-BV SHUNT WOUND DC MOTOR ; 300HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D50300RS-BV

BDI # 126441

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D51300R-BV

COMPARE

D51300R-BV

Description
D51300R-BV SHUNT WOUND DC MOTOR ; 300HP 1150RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D51300R-BV

BDI # 126475

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 60.44

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D51200R-1BV

COMPARE

D51200R-1BV

Description
D51200R-1BV SHUNT WOUND DC MOTOR ; MC4013ATZ 200HP 1150RPM 500 300 F1

BALDOR-RELIANCE

Part # D51200R-1BV

BDI # 24651710

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.82

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: SCR Drive
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY