NP-32
Description
NP-32 PILLOW BLOCK BALL BEARING ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 700198
BDI # 351987
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
6579
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NP-39
Description
NP-39 PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 700204
BDI # 351805
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
6615
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
MPD-31
Description
MPD-31 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR 2 HOLE
Part # 702302
BDI # 349430
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Other Features:
Single Row
Global Part Number GPN:
6291
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing