MP-55
Description
MP-55 PILLOW BLOCK BEARING UNIT ; 3-7/16" BORE 4" BASE-CTR 2 HOLE
Part # 701885
BDI # 356078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.037
Other Features:
Single Row
Global Part Number GPN:
6266
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
USRB5000-300
Description
USRB5000-300 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737040
BDI # 334657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.425
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
USRB5000E-300
Description
USRB5000E-300 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737116
BDI # 334707
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.425
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
USRBF5000-300
Description
USRBF5000-300 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737042
BDI # 334589
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.425
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
82.55
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Reduced Diameter Insert | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
111.125
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing