SP-40

COMPARE

SP-40

Description
SP-40 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 2-1/2" BORE

SEALMASTER

Part # 700624

BDI # 355976

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Other Features: Single Row
Global Part Number GPN: 6994
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-S2-300R

COMPARE

P2B-S2-300R

Description
P2B-S2-300R PILLOW BLOCK BEARING

DODGE

Part # 070286

BDI # 247087

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row
Global Part Number GPN: 521525
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
ZA2300

COMPARE

ZA2300

Description
ZA 2300 PILLOW BLOCK ROLLER BEARING ; 3" BORE 3-1/4" BASE-CTR HGT 2-HOLE

REXNORD

Part # 7551150

BDI # 18147264

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Global Part Number GPN: 502338
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PB22447H

COMPARE

PB22447H

Description
PB22447H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2003995

BDI # 575667

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Global Part Number GPN: 517692
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P3U255N

COMPARE

P3U255N

Description
P3U255N PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE

LINKBELT

Part # 2012315

BDI # 582230

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 90.5
Other Features: Single Row
Global Part Number GPN: 245652
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY