Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
EHBS239E
Description
EHBS239E HANGER BLOCK BALL BEARING ; 2-7/16" SHAFT DIA
Part # EHBS239E
BDI # 21443815
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.031
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.875
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
EHBS231E 1 15/16 HANGERBLK BALL BRG
Description
EHBS231E HANGER BLOCK BALL BEARING ; 1-15/16" MOUNTED SETSCREW LOCKING
Part # EHBS231E 1 15/16 HANGERBLK BALL BRG
BDI # 21853646
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Exxon Ronex MP Std Lubricant
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing