RAO2 11/16
Description
RAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3-13/16" BASE-CENTRE
Part # RAO2 11/16
BDI # 1425584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520366
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1 15/16
Description
RAK1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # RAK1 15/16
BDI # 1371362
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520430
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UELPL-2.11/16
Description
UELPL-2.11/16 PILLOW BLOCK BEARING ; 2-11/16"ID 2B 3"BASECTR 203.2MM BLT CNTR
Part # UELPL-2.11/16
BDI # 1235524
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
500384
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSA2 15/16
Description
RSA2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" ID 2B 3-3/4" BASE-CTR HGT
Part # RSA2 15/16
BDI # 1371759
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Single Row
Global Part Number GPN:
520286
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPLE-235
Description
VPLE-235 PILLOW BLOCK BEARING UNIT ; 2-3/16" BORE 2-7/16" BASE-CTR 2 HOLE
Part # 767389
BDI # 311194
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
19852
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2