Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.375
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
SPM-19 CXU
Description
SPM-19 CXU PILLOW BLOCK BALL BEARING ; 1-3/16" BORE
Part # 700983
BDI # 356486
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Air Handling
Global Part Number GPN:
7080
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.375
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
MUCECH205-16NP
Description
MUCECH205-16NP HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT
Part # MUCECH205-16NP
BDI # 103125
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
69.85
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing