SCHB-SC-25M-FF
Description
SCHB-SC-25M-FF HANGER BALL BEARING ; SC METRIC - SPECIAL
Part # 053503
BDI # 27307262
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.608
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Dual Guard Plus Seal
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.502
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
F/B-CC-100-DL
Description
F/B-CC-100-DL PILLOW BLK BALL BRG ; 1" BORE CONCENTRIC BALL CI HOUSING
Part # 134187
BDI # 261588
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
194.564
Other Features:
Double Single Row Ball Bearing | Fan and Blower
Housing Style:
4 Bolt Double Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
63.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
194.564
Other Features:
Double Single Row Ball Bearing | Fan and Blower
Housing Style:
4 Bolt Double Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
63.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.608
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.502
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
SCHB-SC-100 MOD 140193
Description
SCHB-SC-100 MOD; 140193 ; POR HANGER BALL BEARING NON-RETURNABLE
Part # 140193
BDI # 21583743
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.608
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.502
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing