Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
M20 Straight Pipe Female
Housing Outside Diameter - Millimeter:
70
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.4
Other Features:
Single Row | Black Oxide Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
UELP-2.15/16M
Description
UELP-2.15/16M ; POR ULTRA CLASS COMPLETE
Part # UELP-2.15/16M
BDI # 17151221
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92
Other Features:
Single Row | Black Oxide Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
SAFD22509-107CC3
Description
SAFD22509-107CC3 PILLOW BLOCK BALL BRG
Part # SAFD22509-107CC3
BDI # 20862680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Double Row | C3 Clearance
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
67.081