UCTBL209B
Description
UCTBL209B TAPPED PILLOW BLOCK BEARING ; 45MM ID
Part # UCTBL209B
BDI # 15052981
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Black Housing
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
MUCECH209-27NP
Description
MUCECH209-27NP HANGER BEARING ; 1-11/16" ID STAINLESS SET SCREW
Part # MUCECH209-27NP
BDI # 103138
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
107.95
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
UEHPL207-23MZ20CB
Description
UEHPL207-23MZ20CB HANGER UNIT BEARING ; 1-7/16" ID
Part # UEHPL207-23MZ20CB
BDI # 120357
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing | 2 Open Cover | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Mounting Thread:
5/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
88.9
Base to Center Height - Millimeter:
76.2
Rolling Element:
Ball Bearing
UCTB210-32
Description
UCTB210-32 TAPPED PILLOW BLOCK BEARING ; 2" ID
Part # UCTB210-32
BDI # 117320
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
523830
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
65.1
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing