Page 1 of 2

Next

Compare
UCECH210-32

COMPARE

UCECH210-32

Description
UCECH210-32 HANGER BEARING ; 2" BORE SET SCREW HANGER UNIT

AMI BEARINGS

Part # UCECH210-32

BDI # 107728

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 114.3
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH205-16NP

COMPARE

MUCECH205-16NP

Description
MUCECH205-16NP HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT

AMI BEARINGS

Part # MUCECH205-16NP

BDI # 103125

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 69.85
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH207-20NP

COMPARE

MUCECH207-20NP

Description
MUCECH207-20NP HANGER BEARING ; 1-1/4" ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH207-20NP

BDI # 103131

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92.075
Base to Center Height - Millimeter: 69.85
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCP210

COMPARE

UCP210

Description
UCP210 PILLOW BLOCK BEARING ; 50MM IDX51.6MM WDX149-168MMLBH

AMI BEARINGS

Part # UCP210

BDI # 114695

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Global Part Number GPN: 524841
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP209-26NP

COMPARE

UCP209-26NP

Description
UCP209-26NP PILLOW BLOCK BEARING ; 1-5/8" ID

AMI BEARINGS

Part # UCP209-26NP

BDI # 114954

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 524276
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Nickel Coated Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY