UCECH207-20NPMZ2
Description
UCECH207-20NPMZ2 HANGER BEARING ; 1-1/4" ID
Part # UCECH207-20NPMZ2
BDI # 107811
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.075
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
MUCECH205-16NP
Description
MUCECH205-16NP HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT
Part # MUCECH205-16NP
BDI # 103125
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
69.85
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
UCECH208-24NP
Description
UCECH208-24NP HANGER BEARING ; 1-1/2" BORE SET SCREW HANGER UNIT
Part # UCECH208-24NP
BDI # 107770
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
MUCP210-32
Description
MUCP210-32 PILLOW BLOCK BEARING ; 2" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # MUCP210-32
BDI # 105341
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
526241
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2