MUCHPL205-16B
Description
MUCHPL205-16B HANGER BEARING ; 1" ID STAINLESS SET SCREW
Part # MUCHPL205-16B
BDI # 103775
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing | Buna Nitrile Seal
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
73.812
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
MUCHPL206-19B
Description
MUCHPL206-19B HANGER BEARING ; 1-3/16" ID STAINLESS SET SCREW
Part # MUCHPL206-19B
BDI # 103778
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing | Buna Nitrile Seal
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
5/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
88.9
Base to Center Height - Millimeter:
76.2
Rolling Element:
Ball Bearing
MUCECH207-23NP
Description
MUCECH207-23NP HANGER BEARING ; 1-7/16" ID STAINLESS SET SCREW
Part # MUCECH207-23NP
BDI # 103134
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.075
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing