34-7095-4630G1
Description
34-7095-4630G1 DC MOTOR ; .33HP 1750RPM DC D80D 3420P XPFC F1 N
Part # 34-7095-4630G1
BDI # 20108346
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
17.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
80.01
Mounting Method:
Rigid | F1 Face
35P565Z322G1
Description
35P565Z322G1 DC MOTOR ; .75HP 1750RPM DC 56C 3524P XPFC F1 N
Part # 35P565Z322G1
BDI # 20119920
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7732Z641G1
Description
34-7732Z641G1 DC MOTOR ; .25HP 1750RPM DC 56C 3413P XPFC F1 N
Part # 34-7732Z641G1
BDI # 21779987
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35P799Z322G1
Description
35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B
Part # 35P799Z322G1
BDI # 20128499
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1750
Shaft Diameter - Millimeter:
24.003
Overall Length - Inch:
15.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | B34 Face