33-2123Z314
Description
33-2123Z314 DC MOTOR ; .5/KW.37HP 2500 1/MINRPM DC 56C 3327P TE
Part # 33-2123Z314
BDI # 20106202
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face