4Y1AJ8-60MGX
Description
4Y1AJ8-60MGX PILLOW BLOCK BALL BEARING ; 110MM OD 304/316 SS
Part # 4Y1AJ8-60MGX
BDI # 20877035
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
64.8
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
4Y1AF8-24WX
Description
4Y1AF8-24WX PILLOW BLOCK BALL BEARING ; 80MM OD 304/316 SS
Part # 4Y1AF8-24WX
BDI # 20878117
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.8
Other Features:
-250 To 250 Deg F EDT Graphite Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
4Y10AL8-75MGX
Description
4Y10AL8-75MGX PILLOW BLOCK BALL BEARING ; 130MM OD 304/316 SS
Part # 4Y10AL8-75MGX
BDI # 20878579
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
75.9
Other Features:
Low Backing Height | Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
4Y1AJ8-35GX
Description
4Y1AJ8-35GX PILLOW BLOCK BALL BEARING ; 110MM OD 304/316 SS
Part # 4Y1AJ8-35GX
BDI # 20878425
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
64.77
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
4Y1GH8-28FX
Description
4Y1GH8-28FX PILLOW BLOCK BALL BEARING ; 90MM OD POLYMER
Part # 4Y1GH8-28FX
BDI # 20878173
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
61.214
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2