MPS239N
Description
MPS239N PILLOW BLOCK BALL BEARING ; 2-7/16" SHAFT DIA
Part # 2015999
BDI # 21443869
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
EHBS2E32E
Description
EHBS2E32E HANGER BLOCK BALL BEARING ; 2" MOUNTED CAST IRON
Part # EHBS2E32E
BDI # 21443816
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing