Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
108051.00
Description
108051.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 24VDC NEMA TENV
Part # 10805100
BDI # 554281
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 20 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
108047.00
Description
108047.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 12VDC NEMA TENV
Part # 10804700
BDI # 554278
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 39 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
108227.00
Description
108227.00 WASHDOWN MOTOR ; 1/2HP 1750RPM S56C TENV
Part # 10822700
BDI # 554286
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109099.00
Description
109099.00 SCR DC MOTOR ; 1/2HP 1140RPM S56C TEFC 90V
Part # 109099.00
BDI # 20181786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.32
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid