Page 1 of 25

Next

Compare
108266.00

COMPARE

108266.00

Description
108266.00 SCR DC MOTOR ; 2HP 2500RPM S56CZ TEFC 180V

LEESON

Part # 10826600

BDI # 554294

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 2500
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 17.89

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 8.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108092.00

COMPARE

108092.00

Description
108092.00 PERMANENT MAGNET DC MOTOR ; 1-1/2HP S56C FRM 1800RPM 180VDC

LEESON

Part # 10809200

BDI # 554284

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.82

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098069.00

COMPARE

098069.00

Description
098069.00 SCR MOTOR ; .75HP 1800 180VDC TEFC

LEESON

Part # 09806900

BDI # 553926

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108232.00

COMPARE

108232.00

Description
108232.00 WASHDOWN MOTOR ; 1-1/2HP S56C FRM 1800RPM 180VDC

LEESON

Part # 10823200

BDI # 554291

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.82

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109071.00

COMPARE

109071.00

Description
109071.00 WASHDOWN DUTY DC MOTOR ; 1/2HP 37KW 1750RPM IP55 180V

LEESON

Part # 109071.00

BDI # 554332

Features

Enclosure: TEFC | IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 13.87

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY