Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UCP210-32
Description
UCP210-32 PILLOW BLK BRG UNIT ; 2" BORE CAST IRON HSG
Part # UCP210-32
BDI # 20353615
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
RAS1 15/16 NT
Description
RAS1 15/16 NT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # RAS1 15/16 NT
BDI # 1371463
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.625
Other Features:
Single Row | High Base
Global Part Number GPN:
520349
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QMP10J050ST
Description
QMP10J050ST PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Part # QMP10J050ST
BDI # 756666
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72.898
Other Features:
Double Row
Global Part Number GPN:
510166
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVVPL11V200ST
Description
QVVPL11V200ST PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVPL11V200ST
BDI # 759126
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.108
Other Features:
Double Row | Double Nut
Global Part Number GPN:
495543
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2