P2B-DLMAH-111 MOD;138672

COMPARE

P2B-DLMAH-111 MOD;138672

Description
P2B-DLMAH-111 MOD ; 138672 ; PILLOW BLK BRG NON RETURNABLE

DODGE

Part # 138672

BDI # 24764701

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.054
Other Features: Single Row | Medium Duty | Wide Inner Ring | Air Handling
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 58.674

Price Inventory : Available to order
Loading Price
QTY
P2B-DLMAH-111 MOD;074531

COMPARE

P2B-DLMAH-111 MOD;074531

Description
P2B-DLMAH-111 MOD ; 074531 PB BRG ; D-LOK BALL BEARING NON-RET

DODGE

Part # P2B-DLMAH-111 MOD ; 074531

BDI # 27305806

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.054
Other Features: Single Row | Medium Duty | Wide Inner Ring | Air Handling
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 58.674

Price Inventory : Available to order
Loading Price
QTY
UCEHE204

COMPARE

UCEHE204

Description
NTN UCEHE204

NTN

Part # UCEHE204

BDI # 15077981

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: M16 Straight Pipe Female
Housing Outside Diameter - Millimeter: 65
Base to Center Height - Millimeter: 58
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
P2B-DLMAH-111 MOD;081216

COMPARE

P2B-DLMAH-111 MOD;081216

Description
P2B-DLMAH-111 MOD ; 081216 PB BRG, D-LOK BALL BEARING (SMARTCATALOG)

DODGE

Part # 081216

BDI # 27299490

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.054
Other Features: Single Row | Medium Duty | Wide Inner Ring | Air Handling
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 58.674

Price Inventory : Available to order
Loading Price
QTY
P2B-DLMAH-111 MOD;077554

COMPARE

P2B-DLMAH-111 MOD;077554

Description
P2B-DLMAH-111 MOD ; 077554 PB BRG, D-LOK BALL BEARING (SMARTCATALOG)

DODGE

Part # 077554

BDI # 27305652

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.054
Other Features: Single Row | Medium Duty | Wide Inner Ring | Air Handling
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 58.674

Price Inventory : Available to order
Loading Price
QTY