RAK2 7/16

COMPARE

RAK2 7/16

Description
RAK2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 2-11/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # RAK2 7/16

BDI # 1371392

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Low Base
Global Part Number GPN: 520398
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY