P4B-BAR-300

COMPARE

P4B-BAR-300

Description
P4B-BAR-300 PILLOW BLOCK BEARING

DODGE

Part # 004084

BDI # 238617

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152.4
Other Features: Babbitt Insert Bearing
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.8

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
P2B-BASP-300

COMPARE

P2B-BASP-300

Description
P2B-BASP-300 PILLOW BLOCK BEARING

DODGE

Part # 006076

BDI # 238944

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152.4
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY

COMPARE

24A215Z052

Description
24A215Z052 ; .25HP 3000RPM DC D63D 2428P TENV

BALDOR-RELIANCE

Part # 24A215Z052

BDI # 20105703

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 10.998
Overall Length - Inch: 8.03

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 63.5
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY