UCP212-36
Description
UCP212-36 PILLOW BLK BRG UNIT ; 2-1/4" BORE CAST IRON HSG
Part # UCP212-36
BDI # 20353627
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
RAS2
Description
RAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # RAS2
BDI # 1371480
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row | High Base
Global Part Number GPN:
520332
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAPL13A208SM
Description
QAPL13A208SM SPH RLR BRG HOUSING UNIT ; 2-1/2" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # QAPL13A208SM
BDI # 764713
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.106
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512749
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAPL13A207SM
Description
QAPL13A207SM SPH RLR BRG HOUSING UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # QAPL13A207SM
BDI # 791142
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.106
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512761
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP211-32
Description
UCP211-32 PILLOW BLK BRG UNIT ; 2" BORE CAST IRON HSG
Part # UCP211-32
BDI # 20353619
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5