VP3326D
Description
VP3326D IEC METRIC MOTOR ; .37/.5HP 1750RPM DC D71D 3336P TENV F2
Part # VP3326D
BDI # 131342
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
14.291
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3311D
Description
VP3311D IEC METRIC MOTOR ; .18/.25HP 1750RPM DC D71D 3320P TENV F2
Part # VP3311D
BDI # 131340
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.614
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3316D
Description
VP3316D IEC METRIC MOTOR ; .25/.33HP 1750RPM DC D71D 3327P TENV F2
Part # VP3316D
BDI # 131341
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.52
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
61
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
525147
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
66.6
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
500546
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2