01BCP560MEXLAB
        
            Description
            
            01BCP560MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 560MM POR
    
Part # 01BCP560MEXLAB
BDI # 24714601
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                36.9
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                552
                        
        
01BCP560MGRLAB
        
            Description
            
            01BCP560MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 560MM POR
    
Part # 01BCP560MGRLAB
BDI # 24714603
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                36.9
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                552
                        
        
03EBCP1800EXLAB
        
            Description
            
            03EBCP1800EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 18"
    
Part # 03EBCP1800EXLAB
BDI # 24715804
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                294
                        
        
                            Other Features:
                            
                                Single Row | Enhanced Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                30.7
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                549.275
                        
        
03EBCP1800GRLAB
        
            Description
            
            03EBCP1800GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 18"
    
Part # 03EBCP1800GRLAB
BDI # 24715806
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                294
                        
        
                            Other Features:
                            
                                Single Row | Enhanced Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                30.7
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                549.275
                        
        
02BCP1900EXLAB
        
            Description
            
            02BCP1900EXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 19" POR
    
Part # 02BCP1900EXLAB
BDI # 24714928
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                223
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                32
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                552.45