RASEY80-XL-I
Description
RASEY80-XL-I X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # RASEY80-XL-I
BDI # 1176849
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Global Part Number GPN:
518262
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP216D1
Description
UCP216D1 PILLOW BLOCK BEARING ; 3.15" BORE BALL BEARING
Part # UCP216D1
BDI # 1234162
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Global Part Number GPN:
514567
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YASM2 15/16
Description
YASM2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Part # YASM2 15/16
BDI # 1375475
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.675
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520021
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SYJ 80 TF
Description
SYJ 80 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # SYJ 80 TF
BDI # 1416536
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77.9
Other Features:
Single Row
Global Part Number GPN:
501013
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP215-215D1
Description
UCP215-215D1 PILLOW BLOCK BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR
Part # UCP215-215D1
BDI # 1234151
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row
Global Part Number GPN:
514572
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2