Page 1 of 3

Next

Compare
P2B-S2-211R

COMPARE

P2B-S2-211R

Description
P2B-S2-211R PILLOW BLOCK BEARING

DODGE

Part # 070284

BDI # 247085

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521533
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-S2-215R

COMPARE

P2B-S2-215R

Description
P2B-S2-215R PILLOW BLOCK BEARING

DODGE

Part # 070285

BDI # 247086

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521529
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-SCB-215

COMPARE

P2B-SCB-215

Description
P2B-SCB-215 PILLOW BLOCK BALL BEARING

DODGE

Part # 123727

BDI # 258392

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.937
Other Features: Single Row | Low Base
Global Part Number GPN: 521947
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-115

COMPARE

SCHB-SC-115

Description
SCHB-SC-115 HANGER BALL BEARING UNIT

DODGE

Part # 124405

BDI # 258606

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Cylindrical | Wide Inner Ring
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 117.475
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
RASC2 15/16

COMPARE

RASC2 15/16

Description
RASC2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RASC2 15/16

BDI # 1371498

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 70.637
Other Features: Single Row | High Base
Global Part Number GPN: 520307
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY