MP-47C
Description
MP-47C PILLOW BLOCK BEARING UNIT ; 2-15/16" BORE 3-1/2" BASE-CTR 2 HOLE
Part # 704220
BDI # 352981
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Other Features:
Single Row
Global Part Number GPN:
6256
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CDP3316
Description
CDP3316 GENERAL PURPOSE DC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # CDP3316
BDI # 125580
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted