21579
Description
21579 PILLOW BLOCK SLEEVE BEARING ; 4-15/16" SHAFT DIA
Part # 2006880
BDI # 578453
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
254
Other Features:
Corrosion Resistant Powder Coated | Angular Joint Housing | Babbitt Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
114
PLB6896FR
Description
PLB6896FR PILLOW BLOCK ROLLER BEARING ; 6" SHAFT DIA
Part # 2004916
BDI # 574042
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516636
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
179.4
PB22459H
Description
PB22459H PILLOW BLOCK ROLLER BEARING ; 3-11/16" SHAFT DIA
Part # 2004065
BDI # 573306
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517654
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22663H
Description
PB22663H PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 2011285
BDI # 573795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.476
Other Features:
Double Row
Global Part Number GPN:
247406
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEB22463FH
Description
PEB22463FH PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 2004370
BDI # 573432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517381
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4