2K1471Z
Description
2K1471Z PILLOW BLOCK SLEEVE BEARING ; POR 4-7/16" SHAFT DIA
Part # 2025352
BDI # 582493
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
104.8
21471Z
Description
21471Z PILLOW BLOCK SLEEVE BEARING ; POR 4-7/16" SHAFT DIA
Part # 2025380
BDI # 578892
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
104.8