E-P4B-TRB-4
Description
E-P4B-TRB-4 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-4
BDI # 1355726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603139
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
QAP20A400SM
Description
QAP20A400SM SPH RLR BRG HOUSING UNIT ; 4" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # QAP20A400SM
BDI # 765659
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.84
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512329
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSAO2 7/16
Description
RSAO2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO2 7/16
BDI # 1371772
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520272
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAPF20A315SM
Description
QAPF20A315SM SPH RLR BRG HOUSING UNIT ; 3-15/16" BORE 4-1/4" BSE-CTR HGT 4 HOLE
Part # QAPF20A315SM
BDI # 763976
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.586
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512857
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520461
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2