SAF 22522-H/H7C3AH
Description
SAF 22522-H/H7C3AH PILLOW BLOCK BEARING ; 4-BOLT 3.9375" BORE
Part # SAF 22522-H/H7C3AH
BDI # 24864790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
165.1
Other Features:
Double Row | Heavy Duty | H7 Tolerance | C3 Clearance
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
125.4