MP-55
Description
MP-55 PILLOW BLOCK BEARING UNIT ; 3-7/16" BORE 4" BASE-CTR 2 HOLE
Part # 701885
BDI # 356078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.037
Other Features:
Single Row
Global Part Number GPN:
6266
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
174.625
Base to Center Height - Millimeter:
123.825
Rolling Element:
Ball Bearing
SAOL2 11/16
Description
SAOL2 11/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE 2-11/16" BORE 4-9/16"
Part # SAOL2 11/16
BDI # 1372517
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
174.625
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520234
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP320
Description
UCP320 PILLOW BLOCK BEARING ; 100MM BORE 2-BOLT CI HOUSING
Part # UCP320
BDI # 115190
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
108
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
524081
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2