P4B526-TAF-407RE

COMPARE

P4B526-TAF-407RE

Description
P4B526-TAF-407RE PILLOW BLOCK ROLLER BRG

DODGE

Part # 037628

BDI # 243100

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Double Collar
Global Part Number GPN: 520872
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
ZP5315F

COMPARE

ZP5315F

Description
ZP 5315F PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 5" BASE-CTR HGT 4-HOLE

REXNORD

Part # 7553210

BDI # 18149053

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Double Collar
Global Part Number GPN: 501884
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
PB22555FH

COMPARE

PB22555FH

Description
PB22555FH PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 4" BASE-CTR HGT 4-HOLE

LINKBELT

Part # 2004165

BDI # 574319

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 134.95
Other Features: Double Row | Double Collar
Global Part Number GPN: 517599
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
PB22463H

COMPARE

PB22463H

Description
PB22463H PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2004080

BDI # 575671

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 128.6
Other Features: Double Row | Single Collar
Global Part Number GPN: 517645
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
EHBS239E

COMPARE

EHBS239E

Description
EHBS239E HANGER BLOCK BALL BEARING ; 2-7/16" SHAFT DIA

LINKBELT

Part # EHBS239E

BDI # 21443815

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.031
Other Features: Single Row | Spherical | Narrow Inner Race
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY