Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
ZP5315F
Description
ZP5315F PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 5" BASE-CTR HGT 4-HOLE
Part # 7553210
BDI # 18149053
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Global Part Number GPN:
501884
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
PB22463H
Description
PB22463H PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE
Part # 2004080
BDI # 575671
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517645
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22555FH
Description
PB22555FH PILLOW BLOCK ROLLER BEARING ; POR 3-7/16" BORE 4" BASE-CTR HGT 4-HOLE
Part # 2004165
BDI # 574319
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Double Row | Double Collar
Global Part Number GPN:
517599
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4