Page 1 of 2

Next

Compare
SDAF 22617 X 3

COMPARE

SDAF 22617 X 3

Description
SDAF 22617 X 3 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 22617L X 3.000 FXOP

BDI # 1372711

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695881
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SAF 22617 X 3

COMPARE

SAF 22617 X 3

Description
SAF 22617 X 3 SPLIT PILLOW BLOCK HOUSING

TIMKEN

Part # SAF 22617L X 3.000 FXOP

BDI # 1372164

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 168.275
Other Features: Double Row
Global Part Number GPN: 696051
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
FSAF 22617 X 3

COMPARE

FSAF 22617 X 3

Description
FSAF 22617 X 3 SPLIT PB HOUSING

TIMKEN

Part # FSAF 22617L X 3.000 FXOP

BDI # 1356044

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 168.275
Other Features: Double Row
Global Part Number GPN: 695996
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
D5003R

COMPARE

D5003R

Description
D5003R DC MOTOR ; C1811ATZ 3HP 1750RPM 500 300 DPG F1

BALDOR-RELIANCE

Part # D5003R

BDI # 126395

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 26.38

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5005R

COMPARE

D5005R

Description
D5005R DC MOTOR ; C1811ATZ 5HP 1750RPM 500 300 DPG F1

BALDOR-RELIANCE

Part # D5005R

BDI # 126397

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 26.38

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY