LSAO2 11/16
Description
LSAO2 11/16 PILLOW BLK BRG UNIT ; NON RETURNABLE 2-11/16" BORE 4-9/16"
Part # LSAO2 11/16
BDI # 1365370
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520464
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSAO2 11/16
Description
RSAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 4-9/16" BASE-CENTRE 2 HOLE
Part # RSAO2 11/16
BDI # 1371768
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520275
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAOL2 11/16
Description
SAOL2 11/16 PILLOW BLK BRG UNIT ; NON RETURNABLE 2-11/16" BORE 4-9/16"
Part # SAOL2 11/16
BDI # 1372517
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
174.625
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520234
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.944
Other Features:
Double Row
Global Part Number GPN:
521154
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid