Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.456
Other Features:
Double Row
Global Part Number GPN:
520904
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
165.1
Base to Center Height - Millimeter:
117.475
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
165.887
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521049
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
QASN20A315SET
Description
QASN20A315SET PILLOW BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QASN20A315SET
BDI # 778558
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.094
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
LSM100BRHSNQRSS
Description
LSM100BRHSNQRSS PILLOW BLOCK CYL RLR BRG ; 100MM BORE RETAINED
Part # LSM100BRHSNQRSS
BDI # 22809226
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85
Other Features:
Single Row | Light Duty | With Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125