P2B-C-300E

COMPARE

P2B-C-300E

Description
P2B-C-300E; 087268 PILLOW BLK BRG

DODGE

Part # 087268

BDI # 250077

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 177.8
Other Features: Double Row
Global Part Number GPN: 522597
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-C-300

COMPARE

P2B-C-300

Description
P2B-C-300; 065316 PILLOW BLK BRG

DODGE

Part # 065316

BDI # 245779

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 177.8
Other Features: Double Row
Global Part Number GPN: 522598
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
D5507P

COMPARE

D5507P

Description
D5507P DC MOTOR ; 2110AT 7.5HP 1750RPM 500 300 TEFC F1

BALDOR-RELIANCE

Part # D5507P

BDI # 126485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 28.8

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T21S5014

Description
T21S5014 DC MOTOR ; POR MC 2113ATY 11.5HP/8.6KW 3000RPM 120

BALDOR-RELIANCE

Part # T21S5014

BDI # 21822012

Features

Enclosure: IC411
Shaft Diameter - Inch: 1.125
Sync RPM: 3000
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 36.26

Current: DC
Inch - Metric: Inch
Horse Power: 11-1/2HP
Base to Center Height - Millimeter: 133.35
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY