Page 1 of 54

Next

Compare
UCP324

COMPARE

UCP324

Description
UCP324 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UCP324

BDI # 21963918

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 126
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 160

Price Inventory : Available to order
Loading Price
QTY
QAAMH18A303SB

COMPARE

QAAMH18A303SB

Description
QAAMH18A303SB HANGER SPH RLR BRG

TIMKEN

Part # QAAMH18A303SB

BDI # 20394714

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 131.572
Other Features: Double Row | Double Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Concentric Collar
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 200.152
Base to Center Height - Millimeter: 160.274
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QMMH18J307SM

COMPARE

QMMH18J307SM

Description
QMMH18J307SM HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK

TIMKEN

Part # QMMH18J307SM

BDI # 20396738

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 102.362
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Eccentric Collar
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 200.152
Base to Center Height - Millimeter: 160.274
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QMMH18J307ST

COMPARE

QMMH18J307ST

Description
QMMH18J307ST HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK

TIMKEN

Part # QMMH18J307ST

BDI # 20396744

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 102.362
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Eccentric Collar
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 200.152
Base to Center Height - Millimeter: 160.274
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
P4B30-SS-503

COMPARE

P4B30-SS-503

Description
P4B30-SS-503; 043975 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 043975

BDI # 244229

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 235.712
Other Features: Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.5

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 160.274

Price Inventory : Available to order
Loading Price
QTY