Page 1 of 6

Next

Compare
P4B-SD-600E

COMPARE

P4B-SD-600E

Description
P4B-SD-600E; 066422 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P4B-SD-600E

BDI # 246039

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 304.8
Other Features: Double Row | Special Duty
Global Part Number GPN: 521093
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 22.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B521755

Description
B521755 ; POR 40HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B521755

BDI # 21807930

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.5
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 63.5
Overall Length - Inch: 41.81

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
HSE508BRHSATL

COMPARE

HSE508BRHSATL

Description
HSE508BRHSATL PILLOW BLOCK CYL RLR BRG ; NON RETURNABLE RETAINED

TIMKEN

Part # HSE508BRHSATL

BDI # 21955897

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 147
Other Features: Single Row | Heavy Duty | With Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20.2

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 229

Price Inventory : Available to order
Loading Price
QTY
D50100P-BV

COMPARE

D50100P-BV

Description
D50100P-BV

BALDOR-RELIANCE

Part # D50100P-BV

BDI # 126402

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 38.13

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B546394

Description
B546394 ; POR 30HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B546394

BDI # 21809262

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.5
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 63.5
Overall Length - Inch: 41.81

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY