P4B-SD-600E
        
            Description
            
            P4B-SD-600E; 066422 PILLOW BLK BRG ; NON RETURNABLE
    
Part # P4B-SD-600E
BDI # 246039
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                304.8
                        
        
                            Other Features:
                            
                                Double Row | Special Duty
                        
        
                            Global Part Number GPN:
                            
                                521093
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                22.5
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
Features
        
                            Enclosure:
                            
                                DPBV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                2200/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Overall Length - Inch:
                            
                                35.13
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                60HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
D50200RS-BV
        
            Description
            
            D50200RS-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3612ATZ DPG-FV
    
Part # D50200RS-BV
BDI # 126426
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.874
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                73
                        
        
                            Overall Length - Inch:
                            
                                46.62
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                200HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                228.6
                        
        
                            Mounting Method:
                            
                                Rigid | F2 Face
                        
        
D50250RR-BV
        
            Description
            
            D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT
    
Part # D50250RR-BV
BDI # 126433
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                3.249
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                82.525
                        
        
                            Overall Length - Inch:
                            
                                47.38
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                250HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                228.6
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                DPBV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                2200/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Overall Length - Inch:
                            
                                35.13
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                75HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter