Page 1 of 3

Next

Compare
D50200P

COMPARE

D50200P

Description
D50200P SHUNT WOUND DC MOTOR ; 200HP 1750/1900RPM DC 504AT DPFG F1 N

BALDOR-RELIANCE

Part # D50200P

BDI # 126423

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 45.75

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50250P

COMPARE

D50250P

Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N

BALDOR-RELIANCE

Part # D50250P

BDI # 126431

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50400P2-BV

COMPARE

D50400P2-BV

Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1

BALDOR-RELIANCE

Part # D50400P2-BV

BDI # 25849388

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
P4B-SD-800E

COMPARE

P4B-SD-800E

Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR SPECIAL DUTY

DODGE

Part # 066429

BDI # 246044

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 368.3
Other Features: Double Row | Special Duty
Global Part Number GPN: 521084
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 32.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P4B-SD-715 SPECIAL DUTY

COMPARE

P4B-SD-715 SPECIAL DUTY

Description
P4B-SD-715 SPECIAL DUTY PILLOW BLK BRG ; POR NON RETURNABLE

DODGE

Part # P4B-SD-715 SPECIAL DUTY

BDI # 22279401

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 368.3
Other Features: Double Row | Special Duty
Global Part Number GPN: 521087
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 32.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY