Page 1 of 4

Next

Compare
SEHB-208C

COMPARE

SEHB-208C

Description
SEHB-208C MOUNTED HANGER BEARING ; NON-RETURNABLE 40MM BORE

SEALMASTER

Part # 710325

BDI # 355255

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.3
Base to Center Height - Millimeter: 73
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB208D1

COMPARE

UCHB208D1

Description
UCHB208D1 HANGER BEARING UNIT

NTN

Part # UCHB208D1

BDI # 1233824

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 96
Base to Center Height - Millimeter: 73
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-208

COMPARE

SEHB-208

Description
SEHB-208 MOUNTED HANGER BEARING ; NON-RETURNABLE 40MM BORE

SEALMASTER

Part # 709982

BDI # 355254

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.3
Base to Center Height - Millimeter: 73
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCPEU309

COMPARE

UCPEU309

Description
UCPEU309 PILLOW BLOCK BEARING ; 45MM ID

AMI BEARINGS

Part # UCPEU309

BDI # 115478

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524794
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UEECH208NP

COMPARE

UEECH208NP

Description
UEECH208NP HANGER BEARING ; 40MM ID

AMI BEARINGS

Part # UEECH208NP

BDI # 119173

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 50.2
Other Features: Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 96
Base to Center Height - Millimeter: 73
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY